Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.54 REAMING TOOLS HSS/-CO 5072734
TITEX F1352HUN-6.54 REAMING TOOLS HSS/-CO 5072734
Machine reamer in HSS
References
walter titex:
F1352HUN-6.54
rubix:
356A9196
manufacturer :
5072734
ean:
4031132140704
Technical specifications
Nominal diameter (metric)
6.54
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.54 REAMING TOOLS HSS/-CO 5072734
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.54
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 7.0
GUHRING 00405 019.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-7.78 REAMING TOOLS HSS/-CO 5072858
TITEX F1352HUN-2.13 REAMING TOOLS HSS/-CO 5072255
TITEX F1352HUN-5.82 REAMING TOOLS HSS/-CO 5072662
DOR CARBIDE REAMER 2.8
TITEX F1352HUN-4.26 REAMING TOOLS HSS/-CO 5072468
TITEX F1352HUN-2.59 REAMING TOOLS HSS/-CO 5072301
TITEX F1352HUN-2.62 REAMING TOOLS HSS/-CO 5072304
TITEX F1352HUN-3.36 REAMING TOOLS HSS/-CO 5072378
GUHRING 00468 005.500 REAMER/COUNTERSINK TOOL 9004680055000
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
GUHRING 00405 028.000 MACHINE REAMERS HSS-E
DOR CARBIDE REAMER 3.01
DORMER B1705.04 REAMER 5.04 MM 5986921