Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 3.01
DOR CARBIDE REAMER 3.01
HSS machine drill Dormer
References
dormer:
B4813.01
rubix:
1067960
ean:
7320760421994
Technical specifications
Nominal diameter (metric)
3.01
mm
Total length
62.5
mm
Length of cut
17
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 3.01
Technical specifications
Attributes
Nominal diameter (metric)
3.01
mm
Total length
62.5
mm
Length of cut
17
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.55
excl. VAT
/
Each
£
99.06
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 4.2
DOR CARBIDE REAMER 3.97
TITEX F1352HUN-7.03 REAMING TOOLS HSS/-CO 5072783
GUHRING 00405 004.000 REAMER/COUNTERSINK TOOL 9004050040000
TITEX F1352HUN-3.27 REAMING TOOLS HSS/-CO 5072369
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
TITEX F1352HUN-4.43 REAMING TOOLS HSS/-CO 5072485
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
GUHRING 00405 006.000 MACHINE REAMERS HSS-E
DORMER B1805.5 REAMER 5.50 MM 5987042
DORMER B17012.0 REAMER 12.00 MM 5986937
DOR CARBIDE REAMER 10.00
DORMER CARBIDE REAMER 20.0 B41120.0
TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
DORMER B1702.5 REAMER 2.50 MM 5986817