References
Walter Titex:F1352HUN-5.05
Rubix:276A2701
Manufacturer :5072547
EAN:4031132139210

Technical specifications
| Nominal diameter (metric) | 5.05 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-5.05 REAMING TOOLS HSS/-CO 5072547
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 5.05 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
| Tail diameter | 5 mm |
| Length of cut | 23 mm |
Show UNSPSC/ECL@SS
£ 41.59 excl. VAT
/ Each
£ 49.91 incl. VAT
- Usually arrives within 14 working days