Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.76 REAMING TOOLS HSS/-CO 5072656
TITEX F1352HUN-5.76 REAMING TOOLS HSS/-CO 5072656
Machine reamer in HSS
References
walter titex:
F1352HUN-5.76
rubix:
356A9127
manufacturer :
5072656
ean:
4031132139920
Technical specifications
Nominal diameter (metric)
5.76
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.76 REAMING TOOLS HSS/-CO 5072656
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.76
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1703.03 REAMER 3.03 MM 5986848
TITEX F1352HUN-11.8 REAMING TOOLS HSS/-CO 5072221
TITEX F1352HUN-9.44 REAMING TOOLS HSS/-CO 5073024
TITEX F1352HUN-11.43 REAMING TOOLS HSS/-CO 5072184
TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663
TITEX F1352HUN-6.45 REAMING TOOLS HSS/-CO 5072725
TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
TITEX F1352HUN-8.92 REAMING TOOLS HSS/-CO 5072972
TITEX F1352HUN-5.96 REAMING TOOLS HSS/-CO 5072676
TITEX F1352HUN-10.23 REAMING TOOLS HSS/-CO 5072064
DORMER B1707.01 REAMER 7.01 MM 5986590
TITEX F1352HUN-9.03 REAMING TOOLS HSS/-CO 5072983
TITEX F1352HUN-2.77 REAMING TOOLS HSS/-CO 5072319
TITEX F1352HUN-9.18 REAMING TOOLS HSS/-CO 5072998
DORMER B1803.0 REAMER 3.00 MM 5986677