Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663
TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663
Machine reamer in HSS
References
walter titex:
F1352HUN-5.83
rubix:
356A9133
manufacturer :
5072663
ean:
4031132139999
Technical specifications
Nominal diameter (metric)
5.83
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.83
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.26 REAMING TOOLS HSS/-CO 5072167
TITEX F1352HUN-11.83 REAMING TOOLS HSS/-CO 5072224
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
TITEX F1352HUN-5.06 REAMING TOOLS HSS/-CO 5072548
TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
DOR CARBIDE REAMER 4.98
TITEX F1352HUN-3.23 REAMING TOOLS HSS/-CO 5072365
TITEX F1352HUN-11.36 REAMING TOOLS HSS/-CO 5072177
TITEX F1352HUN-10.11 REAMING TOOLS HSS/-CO 5072052
DORMER HSCO REAMER 11.0 B18011.0
TITEX F1352HUN-9.54 REAMING TOOLS HSS/-CO 5073034
DORMER B1705.04 REAMER 5.04 MM 5986921
TITEX F3234-6 REAMING TOOLS HSS/-CO 5073216
TITEX F1352HUN-10.58 REAMING TOOLS HSS/-CO 5072099
TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953