TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750
Machine Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1342-3.6
Rubix:356A8397
Manufacturer :5071750
EAN:4031132186191

Technical specifications
| Nominal diameter (metric) | 3.6 mm |
|---|---|
| Total length | 70 mm |
| Body material | hss |
Documents
Product details : TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 3.6 mm |
|---|---|
| Total length | 70 mm |
| Body material | hss |
| Tail diameter | 3.6 mm |
| Length of cut | 18 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 26.83 excl. VAT
/ Each
£ 32.20 incl. VAT
- Usually arrives within 14 working days