Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.88 REAMING TOOLS HSS/-CO 5072668
TITEX F1352HUN-5.88 REAMING TOOLS HSS/-CO 5072668
Machine reamer in HSS
References
walter titex:
F1352HUN-5.88
rubix:
356A9138
manufacturer :
5072668
ean:
4031132140049
Technical specifications
Nominal diameter (metric)
5.88
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.88 REAMING TOOLS HSS/-CO 5072668
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.88
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-7.8 REAMING TOOLS HSS/-CO 5071915
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529
TITEX F1352HUN-3.64 REAMING TOOLS HSS/-CO 5072406
TITEX F1352HUN-11.72 REAMING TOOLS HSS/-CO 5072213
TITEX F1352HUN-7.87 REAMING TOOLS HSS/-CO 5072867
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
TITEX F1352HUN-5.02 REAMING TOOLS HSS/-CO 5072544
TITEX F1352HUN-1.57 REAMING TOOLS HSS/-CO 5071998
TITEX F1352-10.6 REAMING TOOLS HSS/-CO 5071831
DOR CARBIDE REAMER 20.0
TITEX F1352HUN-6.79 REAMING TOOLS HSS/-CO 5072759
GUHRING 00468 011.000 REAMER/COUNTERSINK TOOL 9004680110000
GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511