Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.64 REAMING TOOLS HSS/-CO 5072406
TITEX F1352HUN-3.64 REAMING TOOLS HSS/-CO 5072406
Machine reamer in HSS
References
walter titex:
F1352HUN-3.64
rubix:
356A8936
manufacturer :
5072406
ean:
4031132137803
Technical specifications
Nominal diameter (metric)
3.64
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.64 REAMING TOOLS HSS/-CO 5072406
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.64
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.95 REAMING TOOLS HSS/-CO 5072775
TITEX F1352HUN-9.76 REAMING TOOLS HSS/-CO 5073056
TITEX F1352HUN-1.59 REAMING TOOLS HSS/-CO 5072000
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
DORMER B4006.0 REAMER 6.00 MM 5987141
TITEX F1352HUN-7.65 REAMING TOOLS HSS/-CO 5072845
TITEX F1352-1 REAMING TOOLS HSS/-CO 5071815
TITEX F1352HUN-4.43 REAMING TOOLS HSS/-CO 5072485
TITEX F1352HUN-11.86 REAMING TOOLS HSS/-CO 5072227
DORMER B1701.05 REAMER 1.05 MM 5986221
TITEX F1352HUN-9.65 REAMING TOOLS HSS/-CO 5073045
TITEX F1352HUN-9.86 REAMING TOOLS HSS/-CO 5073066
TITEX F1352HUN-6.04 REAMING TOOLS HSS/-CO 5072684
DORMER HSCO REAMER 20.0 B95420.0
DORMER B1707.99 REAMER 7.99 MM 5986620