Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-10.03 REAMING TOOLS HSS/-CO 5072044
TITEX F1352HUN-10.03 REAMING TOOLS HSS/-CO 5072044
Machine reamer in HSS
References
walter titex:
F1352HUN-10.03
rubix:
356A8615
manufacturer :
5072044
ean:
4031132132334
Technical specifications
Nominal diameter (metric)
10.3
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-10.03 REAMING TOOLS HSS/-CO 5072044
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
10.3
mm
Total length
133
mm
Length of cut
38
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.47 REAMING TOOLS HSS/-CO 5072188
TITEX F1352HUN-7.39 REAMING TOOLS HSS/-CO 5072819
GUHRING 00490 011.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
TITEX F1352HUN-9.05 REAMING TOOLS HSS/-CO 5072985
DORMER HSCO REAMER 23.0 B16123.0
TITEX F1352HUN-1.83 REAMING TOOLS HSS/-CO 5072024
TITEX F1352HUN-11.55 REAMING TOOLS HSS/-CO 5072196
DORMER HSCO REAMER 4.5 B1804.5
TITEX F1352HUN-1.22 REAMING TOOL 5071963
TITEX F1352HUN-5.56 REAMING TOOLS HSS/-CO 5072636
TITEX F1352HUN-7.12 REAMING TOOLS HSS/-CO 5072792
GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-5.1 REAMING TOOLS HSS/-CO 5072552
DORMER B9013/32 REAMER 3/32 INCH 5986504