Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.65 REAMING TOOLS HSS/-CO 5072945
TITEX F1352HUN-8.65 REAMING TOOLS HSS/-CO 5072945
Machine reamer in HSS
References
walter titex:
F1352HUN-8.65
rubix:
356A9384
manufacturer :
5072945
ean:
4031132142814
Technical specifications
Nominal diameter (metric)
8.56
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.65 REAMING TOOLS HSS/-CO 5072945
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.56
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10111.0 REAMER 11.00 MM 5986630
DOR CARBIDE REAMER 16.0
TITEX F1342-3.2 REAMING TOOLS HSS/-CO 5071746
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
TITEX F1352HUN-10.74 REAMING TOOLS HSS/-CO 5072115
DORMER B1013.0 REAMER 3.00 MM 5986595
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352HUN-10.44 REAMING TOOLS HSS/-CO 5072085
DOR HSCO REAMER 45.0
TITEX F1352HUN-3.28 REAMING TOOLS HSS/-CO 5072370
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
DORMER B1704.01 REAMER 4.01 MM 5986878
DORMER CARBIDE REAMER 12.0 B44212.0
TITEX F1352HUN-7.66 REAMING TOOLS HSS/-CO 5072846