Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 10.0 B41110.0
DORMER CARBIDE REAMER 10.0 B41110.0
HSS machine drill Dormer
References
dormer:
B41110.0
rubix:
1067842
ean:
7320760053126
Technical specifications
Nominal diameter (metric)
10
mm
Total length
168
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 10.0 B41110.0
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Total length
168
mm
Length of cut
38
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.40
excl. VAT
/
Each
£
168.48
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-4.7 REAMING TOOLS HSS/-CO 5071884
DOR HSCO REAMER 12.0
TITEX F1352HUN-10.54 REAMING TOOLS HSS/-CO 5072095
TITEX F1352HUN-9.93 REAMING TOOLS HSS/-CO 5073073
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
GUHRING 00468 008.000 MACHINE REAMER HSS-E 8.000MM FORM B BRIGHT
GUHRING 00405 012.000 REAMER/COUNTERSINK TOOL 9004050120000
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
DORMER CARBIDE REAMER 19.0 B44119.0
TITEX F1352-5.2 REAMING TOOLS HSS/-CO 5071889
TITEX F1352HUN-5.24 REAMING TOOLS HSS/-CO 5072566
DORMER B1704.05 REAMER 4.05 MM 5986890
TITEX F1352HUN-6.57 REAMING TOOLS HSS/-CO 5072737