Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-10.2 REAMING TOOLS HSS/-CO 5072061
TITEX F1352HUN-10.2 REAMING TOOLS HSS/-CO 5072061
Machine reamer in HSS
References
walter titex:
F1352HUN-10.2
rubix:
356A8632
manufacturer :
5072061
ean:
4031132132501
Technical specifications
Nominal diameter (metric)
10.2
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-10.2 REAMING TOOLS HSS/-CO 5072061
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
10.2
mm
Total length
133
mm
Length of cut
38
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.01 REAMING TOOLS HSS/-CO 5072243
TITEX F1352HUN-2.44 REAMING TOOLS HSS/-CO 5072286
TITEX F1352HUN-4.42 REAMING TOOLS HSS/-CO 5072484
TITEX F1352HUN-3.3 REAMING TOOLS HSS/-CO 5072372
TITEX F1352HUN-5.01 REAMING TOOLS HSS/-CO 5072543
TITEX F1352HUN-5.15 REAMING TOOLS HSS/-CO 5072557
TITEX F1352HUN-2.54 REAMING TOOLS HSS/-CO 5072296
TITEX F1352-3.4 REAMING TOOLS HSS/-CO 5071871
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
TITEX F1352HUN-8.11 REAMING TOOLS HSS/-CO 5072891
TITEX F1352HUN-3.14 REAMING TOOLS HSS/-CO 5072356
TITEX F1352-4.2 REAMING TOOLS HSS/-CO 5071879
TITEX F1352-8.1 REAMING TOOLS HSS/-CO 5071918
TITEX F1352HUN-3.91 REAMING TOOLS HSS/-CO 5072433
TITEX F1352HUN-11.9 REAMING TOOLS HSS/-CO 5072231