Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.72 REAMING TOOLS HSS/-CO 5072414
TITEX F1352HUN-3.72 REAMING TOOLS HSS/-CO 5072414
Machine reamer in HSS
References
walter titex:
F1352HUN-3.72
rubix:
356A8943
manufacturer :
5072414
ean:
4031132137889
Technical specifications
Nominal diameter (metric)
3.72
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.72 REAMING TOOLS HSS/-CO 5072414
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.72
mm
Total length
70
mm
Length of cut
18
mm
Body material
hss-e
Tail diameter
3.72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 1/2IN 869719
TITEX F1352HUN-5.54 REAMING TOOLS HSS/-CO 5072634
DOR HSCO REAMER 9.6
TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 21.0 MM 869726
DORMER HSCO REAMER 6.0 B1616.0
TITEX F1352HUN-1.16 REAMING TOOLS HSS/-CO 5071957
TITEX F1352HUN-4.83 REAMING TOOLS HSS/-CO 5072525
DOR HSCO REAMER 6.1
DORMER B1704.01 REAMER 4.01 MM 5986878
DORMER B1708.98 REAMER 8.98 MM 5986652
TITEX F1352HUN-1.42 REAMING TOOLS HSS/-CO 5071983
DORMER B1802.0 REAMER 2.00 MM 5986644