Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.67 REAMING TOOLS HSS/-CO 5072309
TITEX F1352HUN-2.67 REAMING TOOLS HSS/-CO 5072309
Machine reamer in HSS
References
walter titex:
F1352HUN-2.67
rubix:
356A8856
manufacturer :
5072309
ean:
4031132136837
Technical specifications
Nominal diameter (metric)
2.67
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.67 REAMING TOOLS HSS/-CO 5072309
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.67
mm
Total length
61
mm
Length of cut
15
mm
Body material
hss-e
Tail diameter
2.67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.42 REAMING TOOLS HSS/-CO 5072083
DOR CARBIDE REAMER 9.0
TITEX F1352HUN-3.87 REAMING TOOLS HSS/-CO 5072429
TITEX F1352HUN-7.62 REAMING TOOLS HSS/-CO 5072842
DORMER B17012.0 REAMER 12.00 MM 5986937
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
DORMER B1221/2 5986446
PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DORMER B9013/8 REAMER 3/8 INCH 5986508
DORMER B1702.03 REAMER 2.03 MM 5986801
DORMER B16110.0 REAMER 10.00 MM 5986759
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
TITEX F1352HUN-8.28 REAMING TOOLS HSS/-CO 5072908
TITEX F1352HUN-1.11 REAMING TOOLS HSS/-CO 5071952
TITEX F1352-1.9 REAMING TOOLS HSS/-CO 5071824