DORMER HSCO REAMER 19.0 B16119.0


Machine Reamer

References
dormer:B16119.0
rubix:1066242
ean:7320760049846
Machine Reamer 19.00 mm DIN 208
brand logo
Technical specifications
Nominal diameter (metric)19 mm
Total length223 mm
Length of cut58 mm
See all Specifications

Product details : DORMER HSCO REAMER 19.0 B16119.0


The B161 is manufactured according to DIN208 and intended for hole tolerance H7. Left spiral (form B). For through holes because the chip is pushed forward through the hole. This reamer has a short cut so that shallow blind holes can also be cleared with the B161

Applications

HSS-E machine reamer provided with a spill cone, therefore it is suitable for, for example, column drilling machines

Technical specifications


Attributes
Nominal diameter (metric)19 mm
Total length223 mm
Length of cut58 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 83.95 excl. VAT
/ Each
£ 100.74 incl. VAT
  • Usually arrives within 14 working days