Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
Machine reamer in HSS
References
walter titex:
F1352HUN-1.64
rubix:
356A8580
manufacturer :
5072005
ean:
4031132135809
Technical specifications
Nominal diameter (metric)
1.64
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.64
mm
Total length
43
mm
Length of cut
9
mm
Body material
HSS-E
Tail diameter
1.64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1702.0 REAMER 2.00 MM 5986940
TITEX F1352HUN-11.13 REAMING TOOLS HSS/-CO 5072154
TITEX F1352HUN-5.73 REAMING TOOLS HSS/-CO 5072653
TITEX F1352HUN-7.99 REAMING TOOLS HSS/-CO 5072879
TITEX F1352HUN-2.63 REAMING TOOLS HSS/-CO 5072305
DORMER B1701.52 REAMER 1.52 MM 5986232
TITEX F1352HUN-3.88 REAMING TOOLS HSS/-CO 5072430
TITEX F1352HUN-0.99 REAMING TOOLS HSS/-CO 5071940
TITEX F1352HUN-5.48 REAMING TOOLS HSS/-CO 5072590
DORMER B1706.02 REAMER 6.02 MM 5986700
DOR CARBIDE REAMER 4.03
TITEX F1352HUN-2.54 REAMING TOOLS HSS/-CO 5072296
TITEX F3234-6 REAMING TOOLS HSS/-CO 5073216
DORMER B1702.99 REAMER 2.99 MM 5986836
TITEX F1352HUN-10.72 REAMING TOOLS HSS/-CO 5072113