Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-8.1 REAMING TOOLS HSS/-CO 5071918
TITEX F1352-8.1 REAMING TOOLS HSS/-CO 5071918
Machine reamer in HSS
References
walter titex:
F1352-8.1
rubix:
356A8507
manufacturer :
5071918
ean:
4031132186726
Technical specifications
Nominal diameter (metric)
8.1
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-8.1 REAMING TOOLS HSS/-CO 5071918
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
8.1
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1704.0 REAMER 4.00 MM 5986875
TITEX F1352HUN-8.12 REAMING TOOLS HSS/-CO 5072892
TITEX F1352HUN-11.79 REAMING TOOLS HSS/-CO 5072220
TITEX F1352HUN-2.74 REAMING TOOLS HSS/-CO 5072316
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
TITEX F1352HUN-5.99 REAMING TOOLS HSS/-CO 5072679
TITEX F1352HUN-4.95 REAMING TOOLS HSS/-CO 5072537
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
DORMER CARBIDE REAMER 12.0 B41112.0
TITEX F1352HUN-11.96 REAMING TOOLS HSS/-CO 5072237
DORMER B17010.02 REAMER 10.02 MM 5986246
DORMER B1703.0 REAMER 3.00 MM 5986839
TITEX F1352HUN-4.37 REAMING TOOLS HSS/-CO 5072479
TITEX F1352HUN-5.85 REAMING TOOLS HSS/-CO 5072665