Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1703.0 REAMER 3.00 MM 5986839
DORMER B1703.0 REAMER 3.00 MM 5986839
HSS machine drill Dormer
References
dormer:
B1703.0
rubix:
1066325
ean:
7320760131862
Technical specifications
Nominal diameter (metric)
3
mm
Total length
61
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1703.0 REAMER 3.00 MM 5986839
Technical specifications
Attributes
Nominal diameter (metric)
3
mm
Total length
61
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.14
excl. VAT
/
Each
£
36.17
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.53 REAMING TOOLS HSS/-CO 5072094
TITEX F1352HUN-6.17 REAMING TOOLS HSS/-CO 5072697
TITEX F1352HUN-6.84 REAMING TOOLS HSS/-CO 5072764
TITEX F1352HUN-1.94 REAMING TOOLS HSS/-CO 5072035
DOR HSCO REAMER 20.0
TITEX F1352HUN-7.51 REAMING TOOLS HSS/-CO 5072831
TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
DORMER B1706.51 REAMER 6.51 MM 5986570
TITEX F1352HUN-3.73 REAMING TOOLS HSS/-CO 5072415
TITEX F1352HUN-8.67 REAMING TOOLS HSS/-CO 5072947
TITEX F1352HUN-4.02 REAMING TOOLS HSS/-CO 5072444
TITEX F1352HUN-4.55 REAMING TOOLS HSS/-CO 5072497
TITEX F1352HUN-1.37 REAMING TOOLS HSS/-CO 5071978
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM