References
Walter Titex:F2162-9
Rubix:80139668
Manufacturer :6250201
EAN:4031132342016

Technical specifications
| Nominal diameter (metric) | 9 mm |
|---|---|
| Total length | 125 mm |
| Tail diameter | 10 mm |
Documents
Product details : TITEX F2162-9 REAMER SOLID CARBIDE 6250201
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 9 mm |
|---|---|
| Total length | 125 mm |
| Tail diameter | 10 mm |
| Body material | carbide |
| Length of cut | 36 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 97.85 excl. VAT
/ Each
£ 117.42 incl. VAT
- Usually arrives within 14 working days



