DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 18.0MM
Machine reamers B101
See technical informationReferences
Dormer:B10118.0
Rubix:025554
EAN:7320760181850




Technical specifications
| Nominal diameter (metric) | 18 mm |
|---|---|
| Total length | 193 mm |
| Body material | hss |
Product details : DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 18.0MM
HSS machine reamer with MC shank BS 328 C steam-relieved flutes for steel <850 N/mm². Stainless free-cutting steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 18 mm |
|---|---|
| Total length | 193 mm |
| Body material | hss |
| Length of cut | 93 mm |
| Coating | bright/steam-relieved |
Show UNSPSC/ECL@SS
£ 65.70 excl. VAT
/ Each
£ 78.84 incl. VAT
- Usually arrives within 14 working days