Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-3 REAMING TOOL 5071744
TITEX F1342-3 REAMING TOOL 5071744
HSS machine drill Walter Titex
References
walter titex:
F1342-3
rubix:
029195
manufacturer :
5071744
ean:
4031132186061
Technical specifications
Nominal diameter (metric)
3
mm
Total length
61
mm
Length of cut
15
mm
Product details
Technical specifications
Product details : TITEX F1342-3 REAMING TOOL 5071744
Technical specifications
Attributes
Nominal diameter (metric)
3
mm
Total length
61
mm
Length of cut
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.46
excl. VAT
/
Each
£
19.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.59 REAMING TOOLS HSS/-CO 5072301
DORMER B17010.05 REAMER 10.05 MM 5986256
TITEX F1352HUN-3.26 REAMING TOOLS HSS/-CO 5072368
TITEX F1352HUN-6.68 REAMING TOOLS HSS/-CO 5072748
GUHRING 00405 005.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-6.51 REAMING TOOLS HSS/-CO 5072731
TITEX F1352HUN-3.21 REAMING TOOLS HSS/-CO 5072363
TITEX F1352HUN-6.1 REAMING TOOLS HSS/-CO 5072690
TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
TITEX F1352HUN-7.89 REAMING TOOLS HSS/-CO 5072869
TITEX F1131-8.1 REAMING TOOL 5071634
TITEX F1352-6.7 REAMING TOOLS HSS/-CO 5071904
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
DOR CARBIDE REAMER 2.97