References
Dormer:B12118.0
Rubix:1066161
EAN:7320760049105




Technical specifications
| Nominal diameter (metric) | 18 mm |
|---|---|
| Total length | 261 mm |
| Body material | hss |
Product details : DOR HSCO REAMER 18.0
HSS rivet-hole reamer with MC-shank DIN 311 steam-escape grooves for steel <850 N/mm², cast iron <500 N/mm² and titanium.
BOILERMAKER'S REAMER 18,00 CM B121 HELICAL HSS QCM3
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 18 mm |
|---|---|
| Total length | 261 mm |
| Body material | hss |
| Length of cut | 145 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 144.18 excl. VAT
/ Each
£ 173.02 incl. VAT
- Usually arrives within 14 working days