Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.12 REAMING TOOLS HSS/-CO 5072354
TITEX F1352HUN-3.12 REAMING TOOLS HSS/-CO 5072354
Machine reamer in HSS
References
walter titex:
F1352HUN-3.12
rubix:
356A8890
manufacturer :
5072354
ean:
4031132137285
Technical specifications
Nominal diameter (metric)
3.12
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.12 REAMING TOOLS HSS/-CO 5072354
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.12
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699
TITEX F1352HUN-1.69 REAMING TOOLS HSS/-CO 5072010
DOR HSCO REAMER 7.1
TITEX F1352HUN-1.37 REAMING TOOLS HSS/-CO 5071978
TITEX F1352HUN-10.71 REAMING TOOLS HSS/-CO 5072112
DORMER B1709.01 REAMER 9.01 MM 5986663
DOR HSCO REAMER 2.9
TITEX F1352HUN-3.24 REAMING TOOLS HSS/-CO 5072366
DORMER B1705.98 REAMER 5.98 MM 5986682
TITEX F1352HUN-10.49 REAMING TOOLS HSS/-CO 5072090
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
TITEX F1342-3.7 REAMING TOOL 5071751
TITEX F1352HUN-8.55 REAMING TOOLS HSS/-CO 5072935
TITEX F1352HUN-4.46 REAMING TOOLS HSS/-CO 5072488
TITEX F1352HUN-5.49 REAMING TOOLS HSS/-CO 5072591