Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-10.2 REAMING TOOL 5071827
TITEX F1352-10.2 REAMING TOOL 5071827
Machine reamer in HSS
References
walter titex:
F1352-10.2
rubix:
88779502
manufacturer :
5071827
ean:
4031132187365
Technical specifications
Nominal diameter (metric)
10.2
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-10.2 REAMING TOOL 5071827
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
10.2
mm
Total length
133
mm
Length of cut
38
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.17
excl. VAT
/
Each
£
48.20
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.82 REAMING TOOLS HSS/-CO 5072662
DORMER B9013/8 REAMER 3/8 INCH 5986508
DOR HSCO REAMER 6.1
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 1 INCH
TITEX F1352HUN-9.71 REAMING TOOLS HSS/-CO 5073051
TITEX F1352-9.5 REAMING TOOLS HSS/-CO 5071932
TITEX F1352-17.5 REAMING TOOL 5071851
DORMER B1707.98 REAMER 7.98 MM 5986614
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
GUHRING 00405 009.000 REAMER/COUNTERSINK TOOL 9004050090000
TITEX F1352HUN-9.48 REAMING TOOLS HSS/-CO 5073028
TITEX F1352HUN-5.51 REAMING TOOLS HSS/-CO 5072593
TITEX F1352HUN-6.49 REAMING TOOLS HSS/-CO 5072729