DORMER B1706.98 REAMER 6.98 MM 5986578

Machine reamers B170

See technical information
References
Dormer:B1706.98
Rubix:1066375
EAN:7320760135761
Machine Reamer 6.98 mm DIN 212
Technical specifications
Nominal diameter (metric)6.98 mm
Total length109 mm
Body materialhss-e

Product details : DORMER B1706.98 REAMER 6.98 MM 5986578


HSS-E machine reamer with cylindrical shank DIN 212 B/D <5.5/+0.004 >5.5/+0.005 stoomontlaten flutes for steel <850 N/mm². Stainless automatic-bar steel. Titanium alloys <900 N/mm² and nickel.

Applications

• Automatic-bar steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)6.98 mm
Total length109 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 42.01 excl. VAT
/ Each
£ 50.41 incl. VAT
  • Usually arrives within 14 working days