Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-6.5 REAMING TOOLS HSS/-CO 5071902
TITEX F1352-6.5 REAMING TOOLS HSS/-CO 5071902
Machine reamer in HSS
References
walter titex:
F1352-6.5
rubix:
291A0939
manufacturer :
5071902
ean:
4031132188577
Technical specifications
Nominal diameter (metric)
6.5
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-6.5 REAMING TOOLS HSS/-CO 5071902
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
6.5
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.42
excl. VAT
/
Each
£
28.10
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.02 REAMING TOOL 5071943
TITEX F1342-3.2 REAMING TOOLS HSS/-CO 5071746
TITEX F1352HUN-11.06 REAMING TOOLS HSS/-CO 5072147
GUHRING 00402 003.000 REAMER/COUNTERSINK TOOL 9004020030000
DORMER B1706.01 REAMER 6.01 MM 5986696
TITEX F1352HUN-1.55 REAMING TOOLS HSS/-CO 5071996
TITEX F1352HUN-6.51 REAMING TOOLS HSS/-CO 5072731
TITEX F1352HUN-4.71 REAMING TOOLS HSS/-CO 5072513
TITEX F1352HUN-12 REAMING TOOLS HSS/-CO 5072241
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058
DOR CARBIDE REAMER 6.00
TITEX F1352HUN-1.98 REAMING TOOLS HSS/-CO 5072039
DOR HSCO REAMER 6.2