References
Dormer:B44210.0
Rubix:1067870
EAN:7320760421185




Technical specifications
| Nominal diameter (metric) | 10 mm |
|---|---|
| Total length | 168 mm |
| Body material | carbide |
Product details : DORMER CARBIDE REAMER 10.0 B44210.0
VHM/HSS machine reamer with MC shank DIN 8051 H7 uncoated for alloyed steel <1620 N/mm². Cast iron. Titanium and titanium alloys. Nickel and nickel alloys. Copper and copper alloys. Aluminum and aluminum-magnesium alloys and synthetic materials such as thermoplastics and duroplastics.
Applications
• Alloyed steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminum-magnesium (<100 HB <350 N/mm²)
• Aluminum alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed silicon >10% whisker-reinforced aluminum alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminum-magnesium (<100 HB <350 N/mm²)
• Aluminum alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed silicon >10% whisker-reinforced aluminum alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
Technical specifications
Attributes
| Nominal diameter (metric) | 10 mm |
|---|---|
| Total length | 168 mm |
| Body material | carbide |
| Length of cut | 19 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 107.25 excl. VAT
/ Each
£ 128.70 incl. VAT
- Usually arrives within 14 working days