References
Dormer:B95414.0
Rubix:1068083
EAN:7320760054000




Technical specifications
| Nominal diameter (metric) | 13.86 mm |
|---|---|
| Total length | 295 mm |
| Body material | hss-e |
Product details : DORMER HSCO REAMER 14.0 B95414.0
HSS-E through-hole shell reamer with MC-shank taper 1:50 DIN 2180 steam outlet grooves for stainless steel. Titanium and titanium alloys. Nickel and nickel alloys. Copper. Aluminium and aluminium-magnesium alloys and thermoplastics.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²),
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Aluminium Magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²) ,
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Plastic - Thermoplastics
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²),
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Aluminium Magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²) ,
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Plastic - Thermoplastics
Technical specifications
Attributes
| Nominal diameter (metric) | 13.86 mm |
|---|---|
| Total length | 295 mm |
| Body material | hss-e |
| Length of cut | 194 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 178.23 excl. VAT
/ Each
£ 213.88 incl. VAT
- Usually arrives within 14 working days