Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M16 SPIRAL POINT TAP M16 X 2.00 MM 5973817
DORMER E001M16 SPIRAL POINT TAP M16 X 2.00 MM 5973817
Machine tap E001
References
dormer:
E001M16
rubix:
8086257
ean:
7320760567814
Technical specifications
Threading diameter
14
mm
Total length
102
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M16 SPIRAL POINT TAP M16 X 2.00 MM 5973817
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
14
mm
Total length
102
mm
Body material
HSS-E
Square drive adapter
12.5
mm
Input
12,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.66
excl. VAT
/
Each
£
59.59
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M4 X 0.7 861440
GUHRING 00803 002.300 MACHINE TAPS 9008030023000
GUHRING 00803 003.500 MACHINE TAPS 9008030035000
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M8 X 1.25 844824
DOR EP10 M10X.75 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
WALTER 202161-M10 ADVANCED MACHINE TAPS HSS-E 5075936
WALTER 20160-M4 HAND- AND MACHINE TAPS HSS/-E 5075778
GUHRING 02901 010.000 MACHINE TAPS 9029010100000
GUHRING 02877 008.000 MACHINE TAPS 9028770080000
GUHRING 00803 008.000 MACHINE TAPS 9008030080000
DORMER E011M24X2.0 SPIRAL POINT TAP M24 X 2.00 MM 5974470
DORMER E011M18X1.0 SPIRAL POINT TAP M18 X 1.00 MM 5974443
DORMER EP01M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973475
GUHRING 02871 005.003 MACHINE TAPS 9028710050030
CUTLINE 832120 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M5 X