GUHRING 02877 006.000 MACHINE TAPS 9028770060000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2877 6.000
Rubix:340A4603
Manufacturer :9028770060000
EAN:4031093601955
Product details : GUHRING 02877 006.000 MACHINE TAPS 9028770060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Usually arrives within 14 working days

