Machine tap E001
Threading | M4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Threading | M4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Total length | 53 mm |
Body material | HSS-E |
Coating | Steam Tempered |
Tolerance | 6H |
Drilling diameter | 4 mm |
Tail diameter | 4 mm |
Square drive adapter | 3.15 mm |
Direction of threading | Right |
Input | 4 mm |
Material | HSS-E |
Thread depth | 17 mm |
Capacity length | 17 mm |
In stock: Next day delivery