DORMER EP01M18 SPIRAL POINT TAP M18 X 2.50 MM 5973471


M Machine Tap Spiral Point

References
dormer:EP01M18
rubix:2008196
ean:7320760136331
brand logo
brand logo
Technical specifications
Threading diameter18 mm
Total length125 mm
Body materialHSS-E
See all Specifications

Product details : DORMER EP01M18 SPIRAL POINT TAP M18 X 2.50 MM 5973471


HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter18 mm
Total length125 mm
Body materialHSS-E
CoatingSteam Tempered
Tolerance6H
Square drive adapter11 mm
Direction of threadingRight
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ Each
£ 85.80 incl. VAT
  • Usually arrives within 14 working days