Machine Tap E268
Threading | m10 |
---|---|
Threading diameter | 10 mm |
Input | 7 |
Threading | m10 |
---|---|
Threading diameter | 10 mm |
Input | 7 |
Total length | 90 mm |
Thread depth | 20 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 9 mm |
Square drive adapter | 7 mm |
Coating | blank |
Usually arrives within 14 working days