Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M3 C150 6539096
SANDVIK T300-XM100DA-M3 C150 6539096
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M3C150
rubix:
287A0584
manufacturer :
6539096
ean:
26539096
Technical specifications
Threading diameter
3
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M3 C150 6539096
Technical specifications
Attributes
Threading diameter
3
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.43
excl. VAT
/
Each
£
19.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT P40360-M12 TAPS HSS-E X PERT 6149539
CUTLINE 885529 HSS TAP M10.0 SPIRAL POINT
SANDVIK T300-PM101JA-M16P1PM COROTAP 8056595
DORMER E200M8 TAP M8 X 1.25 MM 5975829
WALTERPROT 20211-M1.6 HAND- AND MACHINE TAPS HSS/-E 5075866
WALTERPROT M21563-M8X0.5 TAPS HSS-E X PERT 6149862
WALTERPROT 20211-M2 HAND- AND MACHINE TAPS HSS/-E 5075869
DORMER EP00TINM27 SPIRAL POINT TAP M27 X 3.00 MM 6196716
WALTERPROT TC115.UNF9/16-L0-WY80AA MACHINE TAP 7528639
SANDVIK T200-PD101AE-3/4D110 COROTAP 8248155
SANDVIK T200-XM100DE-5/16C150 COROTAP OPTIMIZED VERSATILITY 6539227
WALTER E2031416-M5 MACHINE TAPS HSS-E INTERNAL COOLING 5603112
WALTERPROT M21563-M8X1 TAPS HSS-E X PERT 6149864
WALTER M2221305-UNC6 TAPS HSS-E X PERT 6149916
WALTER P21569-M8X1 TAPS HSS-E X PERT 6244612