References
Dormer:E299M20X1.5
Rubix:376A1927
EAN:7320760663202




Technical specifications
| Threading | m20 x 1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : DORMER E299M20X1.5 6290600
HSS-E machine tap for metric fine threads hard chrome-plated DIN 374 form B peel-cut 2.5xD through holes for unalloyed steel <850 N/mm². Copper and brass.
MACHINE TAP MF 20 X1,50 E299 GUN 6H HSSE DIN 374
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m20 x 1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 18.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 24 mm |
| Coating | chrome |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | m20 x 1,5 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 82.13 excl. VAT
/ Each
£ 98.56 incl. VAT
- Usually arrives within 14 working days