References
Dormer:E300M18X1.0
Rubix:376A1948
EAN:7320760663424




Technical specifications
| Threading | m18 x 1,0 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Product details : DORMER E300M18X1.0 6290622
HSS-E machine tap for metric fine threads hard-chrome plated DIN 374 form C 40° spiral flutes 2xD blind holes for unalloyed steel <850 N/mm². Copper and brass.
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, alloy steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel, alloy steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m18 x 1,0 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 14 mm |
| Thread depth | 17 mm |
| Angle of helix | 40 ° |
| Coating | chrome |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
| Shank type | square drive |
Show UNSPSC/ECL@SS
£ 92.94 excl. VAT
/ Each
£ 111.53 incl. VAT
- Usually arrives within 14 working days