References
Sandvik Coromant:T200-MM101DA-M12 B115
Rubix:317A5171
Manufacturer :8248599
EAN:7323226760507


Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM101DA-M12B115 COROTAP 8248599
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 10.2 mm |
| Square drive adapter | 9 mm |
| Thread depth | 23 mm |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 14.5 |
Show UNSPSC/ECL@SS
£ 69.21 excl. VAT
/ Each
£ 83.05 incl. VAT
- Usually arrives within 14 working days