Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M14 SPIRAL POINT TAP M14 X 2.00 MM 5973812
DORMER E001M14 SPIRAL POINT TAP M14 X 2.00 MM 5973812
Machine tap E001
References
dormer:
E001M14
rubix:
8086249
ean:
7320760567807
Technical specifications
Threading diameter
12
mm
Total length
95
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M14 SPIRAL POINT TAP M14 X 2.00 MM 5973812
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
12
mm
Total length
95
mm
Body material
HSS-E
Square drive adapter
11.2
mm
Input
11,2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.43
excl. VAT
/
Each
£
58.12
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
DOR EP10 M30X1.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 02870 008.000 MACHINE TAPS 9028700080000
WALTER 7021365-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200412
GUHRING 00803 010.000 MACHINE TAPS 9008030100000
DORMER E240M10 SPIRAL POINT TAP M10 X 1.50 MM 6305822
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M2 X 0.4 844819
GUHRING 00948 020.000 MACHINE TAPS 9009480200000
GUHRING 02870 018.000 MACHINE TAPS 9028700180000
WALTER EP2026302-M24 ADVANCED MACHINE TAPS HSS-E 6432530
GUHRING 00845 012.000 MACHINE TAPS 9008450120000
GUHRING 02869 010.000 MACHINE TAPS HSS-E
CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M10X1.5 844682
DORMER EP01M2 SPIRAL POINT TAP M2 X 0.40 MM 5973473
CUTLINE MET COURSE TAP HSSE/ASP-PM TIT TICN SPRAL PONT M12X1.75 844809
DORMER EP01M3 SPIRAL POINT TAP M3 X 0.50 MM 5973452