References
Gühring:845 10.000
Rubix:345A1162
Manufacturer :9008450100000
EAN:4031093256629

Product details : GUHRING 00845 010.000 MACHINE TAPS 9008450100000
Taps for ISO metric threads, HSSE, through threading, tolerance ISO3/6G
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
| Tolerance | iso3/6g |
| Threading | metric |
| Input | gun |
Show UNSPSC/ECL@SS
£ 31.56 excl. VAT
/ Each
£ 37.87 incl. VAT
- Usually arrives within 14 working days
