DORMER E011M12X1.0 SPIRAL POINT TAP M12 X 1.00 MM 5974405


Machine thread-cutter E011

References
dormer:E011M12X1.0
rubix:8086893
ean:7320760568460
Machine tap M12x1.00 mm ISO529
brand logo
Technical specifications
Threading diameter12 mm
Thread1 mm
Total length89 mm
See all Specifications

Product details : DORMER E011M12X1.0 SPIRAL POINT TAP M12 X 1.00 MM 5974405


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter12 mm
Thread1 mm
Total length89 mm
Body materialHSS-E
CoatingSteam tempered
Drilling diameter12 mm
Square drive adapter9 mm
Input9
MaterialHSS-E
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ Each
£ 48.05 incl. VAT
  • Usually arrives within 14 working days