CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M8 X 1.25 844824
Metric coarse tap hsse bright through holes - For steel
See technical informationSee documentsReferences
GISS Cutline:844824
Rubix:844824
EAN:3660338071874



Documents
Product details : CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M8 X 1.25 844824
Metric machine tap HSSE DIN 371 / 376 - Through holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
MACHINE TAP THROUGH HOLE - FOR STEEL - HSSE - DIN371- M8
Strengths
Blue ring for an easy understanding of the application
Applications
For internal thread in steel
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e |
| Coating | polished |
| Tolerance | 6h |
| Threading | metric |
| Total length | 90 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Din standard | din 371 |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- In stock: Next day delivery
