Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
M14 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
M14 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
Machine tap HSCO
References
dormer:
E297M14
rubix:
2557125
ean:
7320760662793
Technical specifications
Threading diameter
14
mm
Total length
110
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : M14 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
Threading diameter
14
mm
Total length
110
mm
Body material
HSS-E
Square drive adapter
11
mm
Input
11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.10
excl. VAT
/
Each
£
54.12
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
GUHRING 02942 010.000 MACHINE TAPS 9029420100000
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M18 X 2.5 844829
WALTER EP2026302-M30 ADVANCED MACHINE TAPS HSS-E 6432532
GUHRING 00875 004.000 MACHINE TAPS 9008750040000
GUHRING 00845 012.000 MACHINE TAPS 9008450120000
GUHRING 02869 006.000 MACHINE TAPS 9028690060000
GUHRING 02941 002.000 MACHINE TAPS 9029410020000
WALTER EP2026302-M16 ADVANCED MACHINE TAPS HSS-E 6432527
CUTLINE 832122 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M8 X
CUTLINE MET COARSE TAP HSSE BRT SPRL PNT FOR ALLY STEEL M10X1.5 844666
DORMER E240M5 SPIRAL POINT TAP M5 X 0.80 MM 6305834
GUHRING 02877 008.000 MACHINE TAPS 9028770080000
DOR EP10 M8X.75 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 02870 004.000 MACHINE TAPS 9028700040000
DORMER EP01M14 SPIRAL POINT TAP M14 X 2.00 MM 5973465