DORMER EP01M14 SPIRAL POINT TAP M14 X 2.00 MM 5973465
M Machine Tap Spiral Point
See technical informationSee documentsReferences
Dormer:EP01M14
Rubix:2008193
EAN:7320760136317



Documents
Product details : DORMER EP01M14 SPIRAL POINT TAP M14 X 2.00 MM 5973465
HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.
MACHINE TAP SPECTRUM M14 EP01 DIN CUT GUN ST 6H
Strengths
Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-co |
| Coating | steam tempered |
| Tolerance | 6h |
| Total length | 110 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Direction of threading | right |
| Input | 11 |
| Angle of helix | 30 ° |
| Din standard | din 376 |
| Thread depth | 25 mm |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 50.92 excl. VAT
/ Each
£ 61.10 incl. VAT
- Usually arrives within 14 working days
