WALTER EP2026302-M30 ADVANCED MACHINE TAPS HSS-E 6432532
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2026302-M30
Rubix:276A0392
Manufacturer :6432532
EAN:4042446246044

Technical specifications
| Threading diameter | 30 mm |
|---|---|
| Thread | 3.5 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER EP2026302-M30 ADVANCED MACHINE TAPS HSS-E 6432532
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 30 mm |
|---|---|
| Thread | 3.5 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Tolerance | 6hx |
| Total length | 180 mm |
| Drilling diameter | 26.5 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 376 |
| Thread depth | 42 mm |
| Capacity length | 115 mm |
Show UNSPSC/ECL@SS
£ 399.75 excl. VAT
/ Each
£ 479.70 incl. VAT
- Usually arrives within 14 working days