Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
M5 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
M5 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
Machine tap HSCO
References
dormer:
E297M5
rubix:
2557135
ean:
7320760662892
Technical specifications
Threading diameter
5
mm
Total length
70
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : M5 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
Threading diameter
5
mm
Total length
70
mm
Body material
HSS-E
Coating
Chrome
Square drive adapter
6
mm
Input
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.02
excl. VAT
/
Each
£
21.62
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
M16 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
GUHRING 02993 010.005 MACHINE TAPS 9029930100050
M6 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
GUHRING 02876 010.000 MACHINE TAPS 9028760100000
GUHRING 02870 016.000 MACHINE TAPS 9028700160000
GUHRING 01915 012.000 MACHINE TAPS 9019150120000
GUHRING 01914 010.000 MACHINE TAPS 9019140100000
GUHRING 00875 008.000 MACHINE TAPS 9008750080000
CUTLINE METRIC COURSE TAP HSSE NON-FERROUS SPIRAL POINT M3X0.5 844688
CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M12X1.75 844683
GUHRING 01873 024.007 MACHINE TAPS 9018730240070
CUTLINE METRIC COURSE TAP HSSE CAST IRON STR FLUTE M10 X 1.5 844709
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M6 X 1.0 844823
GUHRING 00837 008.000 MACHINE TAPS 9008370080000
GUHRING 02870 012.000 MACHINE TAPS 9028700120000