GUHRING 01872 024.000 MACHINE TAPS 9018720240000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:1872 24.000
Rubix:338A8275
Manufacturer :9018720240000
EAN:4031093335966
Product details : GUHRING 01872 024.000 MACHINE TAPS 9018720240000
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 119.37 excl. VAT
/ Each
£ 143.24 incl. VAT
- Usually arrives within 14 working days

