References
Dormer:E384M12X1.5
Rubix:376A1987
EAN:7320760664742




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER E384M12X1.5 6305869
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 10.5 mm |
| Square drive adapter | 9 mm |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Usually arrives within 14 working days