Machine thread-cutter Dormer
Threading diameter | 14 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Threading diameter | 14 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 13 mm |
Square drive adapter | 11 mm |
Usually arrives within 14 working days