WALTERPROT EP2051382-M3 PARADUR ECO PLUS TAP 6245600
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051382-M3
Rubix:2519939
Manufacturer :6245600
EAN:4042446240141

Technical specifications
| Threading | m3x0,5 (lh) |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT EP2051382-M3 PARADUR ECO PLUS TAP 6245600
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m3x0,5 (lh) |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 11 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.93 excl. VAT
/ Each
£ 69.52 incl. VAT
- Usually arrives within 14 working days