Machine taps E240
Threading diameter | 14 mm |
---|---|
Thread | 2 mm |
Total length | 110 mm |
Threading diameter | 14 mm |
---|---|
Thread | 2 mm |
Total length | 110 mm |
Body material | HSS-E |
Drilling diameter | 14 mm |
Square drive adapter | 11 mm |
Input | 11 |
Material | HSS-E |
Usually arrives within 14 working days